Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
81.000.6321.0 Wieland Power Supplies, Wipos Series, Power Supply, 5VDC, 1.5A, 1Ph, 7.5W,
MFG Item Number
81.000.6321.0
81.000.6321.0 Wieland Power Supplies, Wipos Series, Power Supply, 5VDC, 1.5A, 1Ph, 7.5W,
MFG Item Number
81.000.6321.0
This item cannot be canceled or returned
Description
Power Supplies, Wipos Series
Power Supply, 5VDC, 1.5A, 1Ph, 7.5W,
Specifications
Specifications
| Manufacturer Part Number |
81.000.6321.0 |
| Manufacturer |
Wieland |
| Product Series |
Wipos |
| Family Series |
Wieland Power Supplies, Wipos Series |
| Description |
Power Supply, 5VDC, 1.5A, 1Ph, 7.5W, Switching, DIN Mount, 100-240VAC/ 120-375VDC Input, PB1 5-1.5 |
| Power |
7.5 W |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| AC Voltage |
90-264 VAC |
| Phase |
1 |
| Nominal Output Voltage |
6 VDC |
| Output VDC |
5 VDC |
| Output Current |
1.5 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Operating Temperature |
-40-158 °F |
| Approvals |
CE, cULus, cURus, TUV, UL508, UL60950 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
81.000.6321.0
Wieland Power Supplies, Wipos Series