Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
81.000.6330.0 Wieland Power Supplies, Wipos Series, Power Supply, 24VDC, 2.5A,
MFG Item Number
81.000.6330.0
81.000.6330.0 Wieland Power Supplies, Wipos Series, Power Supply, 24VDC, 2.5A,
MFG Item Number
81.000.6330.0
This item cannot be canceled or returned
Description
Power Supplies, Wipos Series
Power Supply, 24VDC, 2.5A,
Specifications
Specifications
| Manufacturer Part Number |
81.000.6330.0 |
| Manufacturer |
Wieland |
| Product Series |
Wipos |
| Family Series |
Wieland Power Supplies, Wipos Series |
| Description |
Power Supply, 24VDC, 2.5A, Wipos PB1 24-2.5 |
| Power |
60 W |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| AC Voltage |
90-264 VAC |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24-28 VDC |
| Output Current |
2.5 A |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Operating Temperature |
-13-158 °F |
| Approvals |
CE, cULus, cURus, TUV, UL508, UL60950 |
| Net Weight |
0.545 lbs |
| Gross Weight |
0.695 lbs |
81.000.6330.0
Wieland Power Supplies, Wipos Series