Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
81.000.6590.0 Wieland Miscellaneous, SWIT.POWER SUPPLYWIPOS PS3 24-40
MFG Item Number
81.000.6590.0
81.000.6590.0 Wieland Miscellaneous, SWIT.POWER SUPPLYWIPOS PS3 24-40
MFG Item Number
81.000.6590.0
This item cannot be canceled or returned
Description
SWIT.POWER SUPPLYWIPOS PS3 24-40
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
81.000.6590.0 |
| Description |
SWIT.POWER SUPPLYWIPOS PS3 24-40 |
| Net Weight |
4.38 lbs |
| Gross Weight |
4.875 lbs |
81.000.6590.0
Wieland Miscellaneous