Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Partlow Chart Recorders, MRC 8000 Series
810000000211
Partlow Chart Recorders, MRC 8000 Series
MRC8000 1 PEN RCDR/----/115
MFG Item Number
810000000211
This item cannot be canceled or returned
Description
Chart Recorders, MRC 8000 Series
MRC8000 1 PEN RCDR/----/115
MRC 8000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
810000000211 |
| Manufacturer |
Partlow |
| Product Series |
MRC 8000 |
| Family Series |
Partlow Chart Recorders, MRC 8000 Series |
| Description |
MRC8000 1 PEN RCDR/----/115 |
| Type |
Paper |
| Number of Pens |
1 |
| Communication |
RS-485 |
| Number of Outputs |
0 |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Protection Rating |
NEMA 3 |
| Window Type |
Glass |
| Approvals |
CE, CSA, UL |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
810000000211
Partlow Chart Recorders, MRC 8000 Series