81008031
GPI - Great Plains Industries Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81008031 GPI - Great Plains Industries Sensors, Replacement Kit, 1in., G+T

MFG Item Number
81008031

81008031 GPI - Great Plains Industries Sensors, Replacement Kit, 1in., G+T

MFG Item Number
81008031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
81008031
Replacement Kit, 1in., G+T

Series Information

Specifications

Specifications
Manufacturer GPI - Great Plains Industries
Family Series GPI - Great Plains Industries Sensors
Manufacturer Part Number 81008031
Description Replacement Kit, 1in., G+T
Accessory Type Replacement Kit
Comments 1 "
Net Weight 0.145 lbs
Gross Weight 0.495 lbs