Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
81008SS
Cully-Minerallac Fasteners
10x1/2in. SS Phillips, Pan Head, Sheet
This item cannot be canceled or returned
Description
10x1/2in. SS Phillips, Pan Head, Sheet
Specifications
Specifications
| Manufacturer Part Number |
81008SS |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10x1/2in. SS Phillips, Pan Head, Sheet Metal Screw |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Phillips |
| Size |
10 x 1/2 |
| Screw Head Type |
Pan Head |
| Material |
Stainless Steel |
| Comments |
Self-Tapping |
| Net Weight |
0.603 lbs |
| Gross Weight |
0.603 lbs |
81008SS
Cully-Minerallac Fasteners