Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NM-11 |
|---|---|
| Manufacturer | Electri-Flex |
| Family Series | Electri-Flex Conduit |
| Description | UL CSA NON-METALLIC TYPE B GRAY 1/2 1000FT |
| Trade Size | 1/2 " |
| Material | PVC |
| Color | Gray |
| Approvals | CSA, UL |
| Net Weight | 11 lbs |
| Gross Weight | 11 lbs |