Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, NH-H-H1 Series
810157.00
Leeson Motors, NH-H-H1 Series
Motor, 7.5HP, , 1775RPM TENV
MFG Item Number
810157.00
This item cannot be canceled or returned
Description
Motor, 7.5HP, , 1775RPM TENV
NH-H-H1 Series Information
- Class H inverter rated insulation system
- Constant torque operation from 0 to base RPM rating with vector drives
- C Face with rigid base through 100 HP on LEESON models, Lincoln models through 10 HP
- TEBC designs utilize 3‑phase blower motors
- Normally enclosed thermostats
- Cast iron, Steel and Aluminum frame construction ‑ see Notes
- Provisions for Encoder feedback devices
- Precision balanced rotors
- UL recognized and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
810157.00 |
| Manufacturer |
Leeson |
| Product Series |
NH-H-H1 |
| Family Series |
Leeson Motors, NH-H-H1 Series |
| Description |
Motor, 7.5HP, , 1775RPM TENV Inverter Duty |
| Type |
Inverter Rated |
| Horsepower |
7-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
213TC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Blower Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
21 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Length |
20.56 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
810157.00
Leeson Motors, NH-H-H1 Series