Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Partlow Chart Recorders, MRC 8000 Series
810201000051
Partlow Chart Recorders, MRC 8000 Series
MRC8000 1PEN RECORDER 115VAC
MFG Item Number
810201000051
This item cannot be canceled or returned
Description
Chart Recorders, MRC 8000 Series
MRC8000 1PEN RECORDER 115VAC
MRC 8000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
810201000051 |
| Manufacturer |
Partlow |
| Product Series |
MRC 8000 |
| Family Series |
Partlow Chart Recorders, MRC 8000 Series |
| Description |
MRC8000 1PEN RECORDER 115VAC |
| Type |
Paper |
| Number of Pens |
1 |
| Output Type |
(2) SPST Relays, (1) 4-20 mA Output |
| Communication |
None |
| Number of Outputs |
3 |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Protection Rating |
NEMA 4X |
| Window Type |
Plastic |
| Approvals |
CE, CSA, UL |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
810201000051
Partlow Chart Recorders, MRC 8000 Series