81032
Electri-Flex Conduit, NM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81032

Electri-Flex Conduit, NM Series

81032

Electri-Flex Conduit, NM Series
Conduit, 1in., Non-Metallic, Gray
Item Number
81032
MFG Item Number
NM-13
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, NM Series
Item #
81032
Conduit, 1in., Non-Metallic, Gray

NM Series Information

  • 3/8~2" Trade Sizes
  • Flexible PVC Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • UL Listed; CSA Certified
Type NM is a general‑purpose, nonmetallic liquidtight conduit that offers excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. It is often used for air conditioning hookups and other outdoor applications.

  • RoHS and WEEE Compliant


Specifications

Specifications
Manufacturer Part Number NM-13
Manufacturer Electri-Flex
Product Series NM
Family Series Electri-Flex Conduit, NM Series
Description Conduit, 1in., Non-Metallic, Gray
Trade Size 1 "
Diameter 1.32 "
Feet/Pkg. 100 '
Inside Bend Radius 6.5 "
Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Alternatives
GSI-25G
GSI-25G
Iboco Conduit