Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
810800-61 Heidenhain Encoders, ECN Series, ENCODER
MFG Item Number
810800-61
810800-61 Heidenhain Encoders, ECN Series, ENCODER
MFG Item Number
810800-61
Specifications
Specifications
| Manufacturer Part Number |
810800-61 |
| Manufacturer |
Heidenhain |
| Product Series |
ECN |
| Family Series |
Heidenhain Encoders, ECN Series |
| Description |
ENCODER |
| Single Turn Resolution |
8,192 |
| Input Power |
3.6-14 VDC |
| Protocol |
Binary Code |
| Mounting |
Through Hollow Shaft |
| Connector |
M23 Radial |
| Operating Temperature |
-40-212 °C |
| Protection Rating |
IP64 |
| Net Weight |
1.665 lbs |
| Gross Weight |
1.99 lbs |
810800-61
Heidenhain Encoders, ECN Series