Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

810F10KE Ohmite Resistors, RESISTOR, 10K OHM, 10 WATT, FIXED,

MFG Item Number
810F10KE

810F10KE Ohmite Resistors, RESISTOR, 10K OHM, 10 WATT, FIXED,

MFG Item Number
810F10KE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, Series
Item #
810F10KE
RESISTOR, 10K OHM, 10 WATT, FIXED,

Series Information

Specifications

Specifications
Manufacturer Part Number 810F10KE
Manufacturer Ohmite
Family Series Ohmite Resistors
Description RESISTOR, 10K OHM, 10 WATT, FIXED, CHASSIS MOUNT, WIREWOUND, +-1pct. TOL., RoHS COMPLIANT
Resistance 10,000 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Max Voltage 320 VAC
Dielectric Voltage 1,000 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Mounting Panel
Net Weight 0.0115 lbs
Gross Weight 0.0115 lbs