Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

810F750E Ohmite Resistors, RESISTOR, 750 OHM, 10 WATT, FIXED,

MFG Item Number
810F750E

810F750E Ohmite Resistors, RESISTOR, 750 OHM, 10 WATT, FIXED,

MFG Item Number
810F750E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, Series
Item #
810F750E
RESISTOR, 750 OHM, 10 WATT, FIXED,

Series Information

Specifications

Specifications
Manufacturer Part Number 810F750E
Manufacturer Ohmite
Family Series Ohmite Resistors
Description RESISTOR, 750 OHM, 10 WATT, FIXED, CHASSIS MOUNT, WIREWOUND, +-1pct. TOL., RoHS COMPLIANT
Resistance 750 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Max Voltage 320 VAC
Dielectric Voltage 1,000 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Mounting Panel
Net Weight 0.0115 lbs
Gross Weight 0.0115 lbs