Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
811 Series Information
| Manufacturer Part Number | 8110482 |
|---|---|
| Manufacturer | Wago |
| Product Series | 811 |
| Family Series | Wago Wire & Cable, 811 Series |
| Description | Push-in type jumper bar |
| Type | Push-In |
| Number of Pieces | 1 |
| Number of Poles | 12 |
| Approvals | IEC |
| Comments | Insulated; Lt. Gray |
| Net Weight | 0.1103 lbs |
| Gross Weight | 0.11 lbs |