B-302 Polyester Series Information
| Manufacturer Part Number | 81106 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | Arc Flash Labels - Self-Sticking Polyester, 2 H x 3 W x 0.006 D, Pack of 10 Labels, Black/Orange on White |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Orange |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 2 " |
| Label Width | 3 " |
| Language | English |
| Legend | Warning Arc Flash Hazard Appropriate Personal Protection Equipment Required |
| Approvals | NEC, OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0025 lbs |