Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Partlow Chart Recorders, MRC 8000 Series
811200000051
Partlow Chart Recorders, MRC 8000 Series
MFG Item Number
811200000051
This item cannot be canceled or returned
Description
Chart Recorders, MRC 8000 Series
MRC 8000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
811200000051 |
| Manufacturer |
Partlow |
| Product Series |
MRC 8000 |
| Family Series |
Partlow Chart Recorders, MRC 8000 Series |
| Description |
MRC8000 2 PEN REC 115V |
| Type |
Paper |
| Number of Pens |
2 |
| Output Type |
(2) SPST Relays |
| Communication |
None |
| Number of Outputs |
2 |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Protection Rating |
NEMA 4X |
| Window Type |
Plastic |
| Approvals |
CE, CSA, UL |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
811200000051
Partlow Chart Recorders, MRC 8000 Series