Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8112070

Altech Fasteners

8112070

Altech Fasteners
Sealing Ring, PG7/M12, O-Ring,
MFG Item Number
8112070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
8112070
Sealing Ring, PG7/M12, O-Ring,

Series Information

Specifications

Specifications
Manufacturer Altech
Family Series Altech Fasteners
Manufacturer Part Number 8112070
Description Sealing Ring, PG7/M12, O-Ring, Perbunan
Comments 10 mm Internal Diameter
Material Perbunan
Washer Type Sealing
Size PG7, M12
Net Weight 0 lbs
Gross Weight 0 lbs