Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8112800 Altech Fasteners, Sealing Ring, for NW7.5 Tube

MFG Item Number
8112800

8112800 Altech Fasteners, Sealing Ring, for NW7.5 Tube

MFG Item Number
8112800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
8112800
Sealing Ring, for NW7.5 Tube

Series Information

Specifications

Specifications
Manufacturer Altech
Family Series Altech Fasteners
Manufacturer Part Number 8112800
Description Sealing Ring, for NW7.5 Tube
Comments 5 mm Internal Diameter
Material NBR 70
Washer Type Sealing
Net Weight 0 lbs
Gross Weight 0 lbs