Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8112801

Altech Fasteners

8112801

Altech Fasteners
Sealing Ring, for NW8.5 Tube
MFG Item Number
8112801
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fasteners, Series
Item #
8112801
Sealing Ring, for NW8.5 Tube

Series Information

Specifications

Specifications
Manufacturer Altech
Family Series Altech Fasteners
Manufacturer Part Number 8112801
Description Sealing Ring, for NW8.5 Tube
Comments 7 mm Internal Diameter
Material NBR 70
Washer Type Sealing
Net Weight 0 lbs
Gross Weight 0 lbs