Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8112804 Altech Fasteners, Seal Ring for NW12 Tube

MFG Item Number
8112804

8112804 Altech Fasteners, Seal Ring for NW12 Tube

MFG Item Number
8112804
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
8112804
Seal Ring for NW12 Tube

Series Information

Specifications

Specifications
Manufacturer Altech
Family Series Altech Fasteners
Manufacturer Part Number 8112804
Description Seal Ring for NW12 Tube
Comments 9 mm Internal Diameter
Material NBR 70
Washer Type Sealing
Net Weight 0 lbs
Gross Weight 0 lbs