Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8112807

Altech Fasteners

8112807

Altech Fasteners
Seal Ring for NW17 Tube
MFG Item Number
8112807
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
8112807
Seal Ring for NW17 Tube

Series Information

Specifications

Specifications
Manufacturer Altech
Family Series Altech Fasteners
Manufacturer Part Number 8112807
Description Seal Ring for NW17 Tube
Comments 14 mm Internal Diameter
Material NBR 70
Washer Type Sealing
Net Weight 0 lbs
Gross Weight 0 lbs