Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8113302

Altech Fasteners

8113302

Altech Fasteners
Sealing Ring, M16, Flat, Neoprene
MFG Item Number
8113302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
8113302
Sealing Ring, M16, Flat, Neoprene

Series Information

Specifications

Specifications
Manufacturer Altech
Family Series Altech Fasteners
Manufacturer Part Number 8113302
Description Sealing Ring, M16, Flat, Neoprene
Comments 13.9 mm Internal Diameter
Material Neoprene
Washer Type Sealing
Size PG9
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs