Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8113494

Altech Fasteners

8113494

Altech Fasteners
Sealing Ring, M32, Flat, Neoprene
MFG Item Number
8113494
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
8113494
Sealing Ring, M32, Flat, Neoprene

Series Information

Specifications

Specifications
Manufacturer Altech
Family Series Altech Fasteners
Manufacturer Part Number 8113494
Description Sealing Ring, M32, Flat, Neoprene
Comments 30 mm Internal Diameter
Material Neoprene
Washer Type Sealing
Size M32
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs