Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8113495 Altech Fasteners, Sealing Ring, M40, Flat, Neoprene

MFG Item Number
8113495

8113495 Altech Fasteners, Sealing Ring, M40, Flat, Neoprene

MFG Item Number
8113495
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
8113495
Sealing Ring, M40, Flat, Neoprene

Series Information

Specifications

Specifications
Manufacturer Altech
Family Series Altech Fasteners
Manufacturer Part Number 8113495
Description Sealing Ring, M40, Flat, Neoprene
Comments 38 mm Internal Diameter
Material Neoprene
Washer Type Sealing
Size M40
Net Weight 0.005 lbs
Gross Weight 0.005 lbs