8115
Triplett Borescopes, CobraCam 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8115

Triplett Borescopes, CobraCam 2 Series

8115

Triplett Borescopes, CobraCam 2 Series
CobraCam Portable Inspection Camera
MFG Item Number
8115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Borescopes, CobraCam 2 Series
Item #
8115
CobraCam Portable Inspection Camera

CobraCam 2 Series Information

  • 2.4 inch color LCD display
  • Video input with included BNC cable allows for use of adjusting security cameras
  • Video output
  • Wand is replaceable and waterproof up to main connector
  • Add extensions up to 100 feet without loss of resolution

The Triplett CobraCam 2 is a portable self contained inspection camera that utilizes a 2.4 inch color LCD display. Comes standard with a 6 foot camera wand that is replaceable and waterproof. The CobraCam 2 also features a video output to be directly connected to a monitor or a DVR and a video input that can be used to view security camera footage to make line‑of‑sight adjustments.

  • Comes with hook, magnetic pickup and 45 degree angle mirror
  • Rubberized grip
  • Adjustable LEDs
  • Comes with 6 ft camera wand

Specifications

Specifications
Product Series CobraCam 2
Manufacturer Part Number 8115
Manufacturer Triplett
Family Series Triplett Borescopes, CobraCam 2 Series
Description CobraCam Portable Inspection Camera / Video Monitor with 2.4 in Display and 6 Foot Camera
Length 6 '
Camera Resolution 320 x 240
Power Source 4 AA Alkaline Batteries
Protection Rating IP67
Net Weight 0.51 lbs
Gross Weight 2.77 lbs