811529.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

811529.00

Leeson Motors, NH-H-H1 Series

811529.00

Leeson Motors, NH-H-H1 Series
Motor, 300HP, 460V, 1785RPM TEBC
MFG Item Number
811529.00
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-H-H1 Series
Item #
811529.00
Motor, 300HP, 460V, 1785RPM TEBC

NH-H-H1 Series Information

  • Class H inverter rated insulation system
  • Constant torque operation from 0 to base RPM rating with vector drives
  • C Face with rigid base through 100 HP on LEESON models, Lincoln models through 10 HP
  • TEBC designs utilize 3‑phase blower motors
  • Normally enclosed thermostats
  • Cast iron, Steel and Aluminum frame construction ‑ see Notes
  • Provisions for Encoder feedback devices
  • Precision balanced rotors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 811529.00
Manufacturer Leeson
Product Series NH-H-H1
Family Series Leeson Motors, NH-H-H1 Series
Description Motor, 300HP, 460V, 1785RPM TEBC Inverter Duty
Type Inverter Rated
Horsepower 300 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 449T
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Blower Cooled
Mounting Foot Mount, Rigid
Current Rating 330 A
Service Factor 1
Composition Cast Iron
Length 63.21 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
Y580
Y580
Marathon Electric Motors, GENERAL PURPOSE Series