Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, SEVERE DUTY Series
811542.00
Leeson Motors, SEVERE DUTY Series
Motor, 1.5HP, /V, 3460RPM TENV
MFG Item Number
811542.00
This item cannot be canceled or returned
Description
Motors, Severe Duty Series
Motor, 1.5HP, /V, 3460RPM TENV
Severe Duty Series Information
- IEEE‑841 motors available ‑ 5‑year warranty
- 3‑year warranty on Premium efficient models
- Dual voltage designs
- 1.15 or 1.25 service factors
- Epoxy painted ratings
- Cast iron and steel frame construction
- Internal corrosion protection
- Inverter rated
- Shaft seals where applicable
- UL and CSA recognized
Specifications
Specifications
| Manufacturer Part Number |
811542.00 |
| Manufacturer |
Leeson |
| Product Series |
Severe Duty |
| Family Series |
Leeson Motors, SEVERE DUTY Series |
| Description |
Motor, 1.5HP, /V, 3460RPM TENV Severe Duty |
| Type |
Severe Duty |
| Horsepower |
1-1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| NEMA Frame |
143T |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
2 A |
| Service Factor |
10.4 |
| Composition |
Cast Iron |
| Bearing Type |
Re-Greasable |
| Length |
11.4 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
811542.00
Leeson Motors, SEVERE DUTY Series