811544.00
Leeson Motors, SEVERE DUTY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

811544.00

Leeson Motors, SEVERE DUTY Series

811544.00

Leeson Motors, SEVERE DUTY Series
Motor, 2HP, /V, 3500RPM TENV Severe
MFG Item Number
811544.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Severe Duty Series
Item #
811544.00
Motor, 2HP, /V, 3500RPM TENV Severe

Severe Duty Series Information

  • IEEE‑841 motors available ‑ 5‑year warranty
  • 3‑year warranty on Premium efficient models
  • Dual voltage designs
  • 1.15 or 1.25 service factors
  • Epoxy painted ratings
  • Cast iron and steel frame construction
  • Internal corrosion protection
  • Inverter rated
  • Shaft seals where applicable
  • UL and CSA recognized

Specifications

Specifications
Manufacturer Part Number 811544.00
Manufacturer Leeson
Product Series Severe Duty
Family Series Leeson Motors, SEVERE DUTY Series
Description Motor, 2HP, /V, 3500RPM TENV Severe Duty
Type Severe Duty
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 145T
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 2.5 A
Service Factor 11.4
Composition Cast Iron
Bearing Type Re-Greasable
Length 11.4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ECP83586T-4
ECP83586T-4
Baldor-ABB Motors Motors, CP Series
W511
W511
Marathon Electric Motors, MP3000 Series