811549.00
Leeson Motors, SEVERE DUTY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

811549.00

Leeson Motors, SEVERE DUTY Series

811549.00

Leeson Motors, SEVERE DUTY Series
Motor, 5HP, /V, 1755RPM TEFC Severe
MFG Item Number
811549.00
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Severe Duty Series
Item #
811549.00
Motor, 5HP, /V, 1755RPM TEFC Severe

Severe Duty Series Information

  • IEEE‑841 motors available ‑ 5‑year warranty
  • 3‑year warranty on Premium efficient models
  • Dual voltage designs
  • 1.15 or 1.25 service factors
  • Epoxy painted ratings
  • Cast iron and steel frame construction
  • Internal corrosion protection
  • Inverter rated
  • Shaft seals where applicable
  • UL and CSA recognized

Specifications

Specifications
Manufacturer Part Number 811549.00
Manufacturer Leeson
Product Series Severe Duty
Family Series Leeson Motors, SEVERE DUTY Series
Description Motor, 5HP, /V, 1755RPM TEFC Severe Duty
Type Severe Duty
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 184T
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 6.2 A
Service Factor 16.2
Composition Cast Iron
Bearing Type Re-Greasable
Length 17.2 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ECP83665T-4
ECP83665T-4
Baldor-ABB Motors Motors, CP Series