Series Information
| Manufacturer Part Number | 811561.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 30HP, , 1770RPM TEFC Severe Duty |
| Type | Severe Duty |
| Horsepower | 30 hp |
| Speed | 1,773 RPM |
| RPM | 1,773 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 36.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |