Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

811564.00 Leeson Motors, Motor, 50HP, , 3550RPM TEFC Severe

MFG Item Number
811564.00

811564.00 Leeson Motors, Motor, 50HP, , 3550RPM TEFC Severe

MFG Item Number
811564.00
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
811564.00
Motor, 50HP, , 3550RPM TEFC Severe

Series Information

Specifications

Specifications
Manufacturer Part Number 811564.00
Manufacturer Leeson
Family Series Leeson Motors
Description Motor, 50HP, , 3550RPM TEFC Severe Duty
Type Severe Duty
Horsepower 50 hp
Speed 3,552 RPM
RPM 3,552 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 326TS
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 56.5 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ECP84115T-4
ECP84115T-4
Baldor-ABB Motors Motors, CP Series
ECP84114-T
ECP84114-T
Baldor-ABB Motors Motors