Series Information
| Manufacturer Part Number | 811618.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..2HP..1200RPM.184TC.TENV.230/460V.3 PH.60HZ.CONT.40C.1.0 S.F..RIGID C-FACE......INVERTER |
| Type | Variable Speed |
| Horsepower | 2 hp |
| Speed | 1,160 RPM |
| RPM | 1,160 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face |
| Current Rating | 6.6 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |