Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
812100405 Sprecher + Schuh Audible Signaling Devices, ESK Series, ALARM ESK30 72DB GRY 24VAC/DC
MFG Item Number
812100405
812100405 Sprecher + Schuh Audible Signaling Devices, ESK Series, ALARM ESK30 72DB GRY 24VAC/DC
MFG Item Number
812100405
This item cannot be canceled or returned
Description
Audible Signaling Devices, ESK Series
ALARM ESK30 72DB GRY 24VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
812100405 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
ESK |
| Family Series |
Sprecher + Schuh Audible Signaling Devices, ESK Series |
| Description |
ALARM ESK30 72DB GRY 24VAC/DC |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Current Rating |
0.04 A |
| Weatherproof |
Yes |
| Mounting |
Panel |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE, cULus |
| Comments |
Continuous Sound/Pulsing Sound |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
812100405
Sprecher + Schuh Audible Signaling Devices, ESK Series