8120 Series Series Information
| Manufacturer Part Number | 8123 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 8120 Series |
| Family Series | Thomas & Betts Fittings, 8120 Series Series |
| Description | 1/2 Inch Threadless Connector, Malleable Iron with Nylon Insulator for Use with Rigid/IMC Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |