812GP-14
Marathon Special Products Terminal Blocks, 812GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

812GP-14

Marathon Special Products Terminal Blocks, 812GP Series

812GP-14

Marathon Special Products Terminal Blocks, 812GP Series
TERMINAL BLOCK, SINGLE ROW
Item Number
812GP-14
MFG Item Number
812GP14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Terminal Blocks, 812GP Series
Item #
812GP-14
TERMINAL BLOCK, SINGLE ROW

812GP Series Information

  • 30 Amps
  • #12‑14 Wire Range
  • 600 Volts
The 812GP series all consist of our classic open back, phenolic design that requires an additional insulator strip in order to achieve the noted voltage rating.

Specifications

Specifications
Manufacturer Part Number 812GP14
Manufacturer Marathon Special Products
Product Series 812GP
Family Series Marathon Special Products Terminal Blocks, 812GP Series
Description TERMINAL BLOCK, SINGLE ROW
Number of Poles 14
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-12 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 14.3 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.21 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs