Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Marathon Special Products Terminal Blocks, 812GP Series
812GP-17PSB
Marathon Special Products Terminal Blocks, 812GP Series
TERMINAL BLOCK, 17-P, 30A, 600V,
MFG Item Number
812GP17PSB
This item cannot be canceled or returned
Description
Terminal Blocks, 812GP Series
TERMINAL BLOCK, 17-P, 30A, 600V,
30 Amps #12‑14 Wire Range 600 Volts The 812GP series all consist of our classic open back, phenolic design that requires an additional insulator strip in order to achieve the noted voltage rating.
Specifications
Specifications
Manufacturer Part Number
812GP17PSB
Manufacturer
Marathon Special Products
Product Series
812GP
Family Series
Marathon Special Products Terminal Blocks, 812GP Series
Description
TERMINAL BLOCK, 17-P, 30A, 600V, 12-14AWG, SINGLE ROW, OPEN BACK, BRASS SCREWS
Number of Poles
17
Connection Type
Screw Clamp
UL Voltage
600 VAC
Wire Size Range
14-12 AWG
Current Rating
30 A
CSA Voltage
600 VAC
IEC Voltage
600 VAC
Spacing Ctr. - Ctr.
14.3 mm
Color
Black
Wire Entry Position
Top
Mounting
Surface Mount
Hole Size
0.21 "
Raised Mounting
No
Pluggable
No
Approvals
CE, CSA, UR
Net Weight
0 lbs
Gross Weight
0 lbs
812GP-17PSB
Marathon Special Products Terminal Blocks, 812GP Series