814000208

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

814000208

Stearns Brakes & Clutches

814000208

Stearns Brakes & Clutches
LDW BUSH,PHEN-.38 ID X 2in.,
MFG Item Number
814000208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, Series
Item #
814000208
LDW BUSH,PHEN-.38 ID X 2in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 814000208
Manufacturer Stearns
Family Series Stearns Brakes & Clutches
Description LDW BUSH,PHEN-.38 ID X 2in., Replacement Part
Accessory Type Connector Wire
Net Weight 0 lbs
Gross Weight 0 lbs