8144-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8144-20

Ericson Cordsets, 8000 Series

8144-20

Ericson Cordsets, 8000 Series
Cbl Reel, Xp, 20ft. #14/4 Sow
MFG Item Number
8144-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 8000 Series
Item #
8144-20
Cbl Reel, Xp, 20ft. #14/4 Sow

8000 Series Information


Specifications

Specifications
Manufacturer Part Number 8144-20
Manufacturer Ericson
Product Series 8000
Family Series Ericson Cordsets, 8000 Series
Description Cbl Reel, Xp, 20ft. #14/4 Sow
Type Cable Reel
Cord Termination Blunt Cable
Cable Type SOW
Length 20 '
Voltage 600 VAC
Current Rating 15 A
Wire Size Range 14/4 AWG
Feeder Cord No
Color Gray
With Plug No
Approvals CSA, UL
Net Weight 135 lbs
Gross Weight 135 lbs