Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
814521404 Sprecher + Schuh Visual Signaling Devices, STD/FLS/BZR EDG65 AMB/BLK 12V
MFG Item Number
814521404
814521404 Sprecher + Schuh Visual Signaling Devices, STD/FLS/BZR EDG65 AMB/BLK 12V
MFG Item Number
814521404
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
STD/FLS/BZR EDG65 AMB/BLK 12V
Specifications
Specifications
| Manufacturer Part Number |
814521404 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Visual Signaling Devices |
| Description |
STD/FLS/BZR EDG65 AMB/BLK 12V |
| Number of Tiers |
1 |
| Voltage |
12 VAC, 12 VDC |
| Nominal Voltage |
12 VAC, 12 VDC |
| Function |
Beacon |
| Lamp Type |
LED |
| Audible Alarm |
2 Tones |
| Stack Configuration |
Black |
| Mounting |
Panel |
| Approvals |
CE, cULus |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
814521404
Sprecher + Schuh Visual Signaling Devices