81530000
Werma Visual Signaling Devices, 815 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81530000

Werma Visual Signaling Devices, 815 Series

81530000

Werma Visual Signaling Devices, 815 Series
BEACON, MAINTAINED, YLW, 12-240V,
MFG Item Number
81530000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 815 Series
Item #
81530000
BEACON, MAINTAINED, YLW, 12-240V,

815 Series Information

  • Vandal‑Proof Construction
  • High Impact Polycarbonate Lens (Up to 20 Joules)
  • Tamper‑Proof

Specifications

Specifications
Manufacturer Part Number 81530000
Manufacturer Werma
Product Series 815
Family Series Werma Visual Signaling Devices, 815 Series
Description BEACON, MAINTAINED, YLW, 12-240V, IP65, 37mm MOUNTING, 68mm DIA x 96.5mm H
Operation Continuous
Voltage 12-240 VAC
Nominal Voltage 12 VAC, 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Color Yellow
Lamp Type LED
Lamp Wattage 5 W
Operating Temperature -4-140 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.2119 lbs
Gross Weight 0.2712 lbs