Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
81532001 Crouzet Miscellaneous, Single Sub Base,W/5-32 Rear Port
81532001 Crouzet Miscellaneous, Single Sub Base,W/5-32 Rear Port
Description
Single Sub Base,W/5-32 Rear Port
Specifications
Specifications
| Manufacturer |
Crouzet |
| Family Series |
Crouzet Miscellaneous |
| Manufacturer Part Number |
81532001 |
| Description |
Single Sub Base,W/5-32 Rear Port |
| Net Weight |
0.0489 lbs |
| Gross Weight |
0.0489 lbs |
81532001
Crouzet Miscellaneous