Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
81541001 Crouzet Miscellaneous, Plug-In,AND Element,5-32,MFF Ports
81541001 Crouzet Miscellaneous, Plug-In,AND Element,5-32,MFF Ports
This item cannot be canceled or returned
Description
Plug-In,AND Element,5-32,MFF Ports
Specifications
Specifications
| Manufacturer |
Crouzet |
| Family Series |
Crouzet Miscellaneous |
| Manufacturer Part Number |
81541001 |
| Description |
Plug-In,AND Element,5-32,MFF Ports |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.022 lbs |
81541001
Crouzet Miscellaneous