Abox Series Information
| Manufacturer Part Number | 816-410 |
|---|---|
| Manufacturer | Altech |
| Product Series | Abox |
| Family Series | Altech Enclosures, Abox Series |
| Description | Abox160 with Terminals |
| Material | Polystyrene |
| Composition | Non-Metallic |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Nominal Height | 7 " |
| Nominal Width | 7 " |
| Nominal Depth | 4 " |
| Total Qty of Terminals | 5 |
| Terminal Block Size | 25 mm Sq |
| Number of Rails | 1 |
| Wire Size Range | 6-4 AWG |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |