8163-50-XPI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8163-50-XPI

Ericson Cordsets, 8000 Series

8163-50-XPI

Ericson Cordsets, 8000 Series
Cbl Reel, Xp, 50ft. #16/3 Sow W/2600
MFG Item Number
8163-50-XPI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 8000 Series
Item #
8163-50-XPI
Cbl Reel, Xp, 50ft. #16/3 Sow W/2600

8000 Series Information


Specifications

Specifications
Manufacturer Part Number 8163-50-XPI
Manufacturer Ericson
Product Series 8000
Family Series Ericson Cordsets, 8000 Series
Description Cbl Reel, Xp, 50ft. #16/3 Sow W/2600 Handlamp
Type Cable Reel
Cord Termination Handlamp
Cable Type SOW
Length 50 '
Voltage 600 VAC
Current Rating 10 A
Wire Size Range 16/3 AWG
Feeder Cord No
Color Gray
With Plug No
Approvals CSA, UL
Net Weight 18 lbs
Gross Weight 148 lbs