81630055
Werma Visual Signaling Devices, 816 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81630055

Werma Visual Signaling Devices, 816 Series

81630055

Werma Visual Signaling Devices, 816 Series
BEACON, MAINTAINED, YLW LED,
MFG Item Number
81630055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 816 Series
Item #
81630055
BEACON, MAINTAINED, YLW LED,

816 Series Information

  • More than 200,000 Colors Possible in One Beacon
  • Direct Triggering Via USB Interface
  • No Additional Power Supply or Hardware Necessary
  • Compatible with USB 2.0 and 1.1
  • Life Duration of up to 50,000 Hours

Specifications

Specifications
Manufacturer Part Number 81630055
Manufacturer Werma
Product Series 816
Family Series Werma Visual Signaling Devices, 816 Series
Description BEACON, MAINTAINED, YLW LED, 24VAC/DC, IP65, 37mm MOUNTING, 68mm DIA x 96.5mm H
Operation Continuous
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.2866 lbs
Gross Weight 0.275 lbs