817
Thomas & Betts Fittings, 800 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

817

Thomas & Betts Fittings, 800 Series Series

817

Thomas & Betts Fittings, 800 Series Series
1 STEEL PENNY
MFG Item Number
817
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 125

Description

Fittings, 800 Series Series
Item #
817
1 STEEL PENNY

800 Series Series Information

Specifications

Specifications
Manufacturer Part Number 817
Manufacturer Thomas & Betts
Product Series 800 Series
Family Series Thomas & Betts Fittings, 800 Series Series
Description 1 Inch Steel Penny for Use with Rigid/IMC Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Steel
Approvals CSA
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
92
92
Eaton's Crouse-Hinds series Fittings