81710067
Werma Visual Signaling Devices, 817 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81710067

Werma Visual Signaling Devices, 817 Series

81710067

Werma Visual Signaling Devices, 817 Series
BEACON, FLASHING, RED, 115VAC, IP65,
MFG Item Number
81710067
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 817 Series
Item #
81710067
BEACON, FLASHING, RED, 115VAC, IP65,

817 Series Information

  • Light Intensive Xenon Flash
  • Vandal‑Proof Construction
  • High Impact Polycarbonate Lens (Up to 20 Joules)

Specifications

Specifications
Manufacturer Part Number 81710067
Manufacturer Werma
Product Series 817
Family Series Werma Visual Signaling Devices, 817 Series
Description BEACON, FLASHING, RED, 115VAC, IP65, 37mm MOUNTING, 68mm DIA x 96.5mm H
Operation Flashing
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.2866 lbs
Gross Weight 0.305 lbs