Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81711

Brady Tape

81711

Brady Tape
NYC B523 L-STAIR MARKERS 264/ROLL
MFG Item Number
81711
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
81711
NYC B523 L-STAIR MARKERS 264/ROLL

Series Information

Specifications

Specifications
Manufacturer Part Number 81711
Manufacturer Brady
Family Series Brady Tape
Description BradyGlo NYC Egress Marking Tape L-Shaped Corner Marks - Glow-In-The-Dark Self Sticking Polyester, Solid Color, Black on Glow, 9 x 1
Type Floor Tape
Color Black, Glow
Number of Rolls 1
Width 3 "
Approvals UL
Operating Temperature 176 °F 
Net Weight 0 lbs
Gross Weight 0.175 lbs