Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81714

Brady Signs & Signage

81714

Brady Signs & Signage
NYC B552 3.5X10 NOT AN EXIT UL1994
MFG Item Number
81714
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81714
NYC B552 3.5X10 NOT AN EXIT UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81714
Manufacturer Brady
Family Series Brady Signs & Signage
Description Not An Exit Sign, 3.5 H x 10 W x 0.045 D, Aluminum
Background Color White
Legend Not An Exit
Material Aluminum
Material Description High Intensity
Language English
Height 3.5 "
Width 10 "
Net Weight 0.15 lbs
Gross Weight 0.15 lbs