Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81723

Brady Signs & Signage

81723

Brady Signs & Signage
B552 14X10 FINAL EXIT+DWN LEFT UL1994
MFG Item Number
81723
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81723
B552 14X10 FINAL EXIT+DWN LEFT UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81723
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo NYC Approved Exit With Running Man And Down/Left Arrow Sign, 14 H x 10 W x 0.0096 D
Background Color Gray
Legend Final Exit (Down Left Arrow Picto)
Material Aluminum
Material Description High Intensity
Language English
Height 14 "
Width 10 "
Net Weight 0.6 lbs
Gross Weight 0.6 lbs